Zoro Homepage

4" Mini-Koter, Roller Frame & 3/8" Nap Roller Cover

  • Mfr # 49025

  • Zoro # G500711663


product price: $9.05
/ea
Sold in multiples of 24 for $217.20

Key Features

Overall Length
16-1/2 in
Height
1.4 in
Color
White
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49025
Zoro #
G500711663
UPC #
12382490256
Country of Origin
United States

Dimensions

Overall Length
16-1/2 in
Height
1.4 in
Width
4-1/2 in

Details

Color
White

Description

Ideal for trim and touch-up. Ideal for Trim and Touch-Up. Can Be Used With All Paints. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.