Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Narrow Face Nylox Wheel, .040/120SC Crimped Fill, 5/8"-1/2"

  • Mfr # 31275

  • Zoro # G200711864


product price: $33.19
/ea
Sold in multiples of 2 for $66.38

Key Features

Max. RPM
6000
Grit
120
Wire Dia.
0.040 in
Face Width
5/8 in
Application
Aerospace; Deburing, Surface Prep, Finish & Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31275
Zoro #
G200711864
UPC #
12382312756
Country of Origin
United States

Dimensions

Wire Dia.
0.040 in
Face Width
5/8 in
Trim Length
1 in
Overall Length
3.95 in
Width
4 in
Height
0.85 in

Details

Max. RPM
6000
Grit
120
Application
Aerospace; Deburing, Surface Prep, Finish & Cleaning
Fill Material
Abrasive Nylon
Grain Type
Silicon Carbide

Description

High density metal hub construction. Designed and manufactured to be the most cost-effective tool for applications requiring a 3 in or 4 in radial brush. Ideal for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.