Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Nylox Disc Brush Crimped Filament .040/120SC Fill 7/8" Arbor Hole

  • Mfr # 85816

  • Zoro # G3231780


product price: $114.94
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Abrasive Grit
120
Wire Dia.
0.040 in
Bristle Trim Length
1-1/2 in
Max. RPM
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85816
Zoro #
G3231780
UPC #
12382858162
Country of Origin
United States

Dimensions

Wire Dia.
0.040 in
Bristle Trim Length
1-1/2 in
Height
2.1 in
Length
3.9 in
Width
3.95 in

Details

Abrasive Material
Silicon Carbide
Abrasive Grit
120
Max. RPM
2500
Application
Deburing, Surface Prep, Finish & Cleaning

Description

Manufacutred Using a Tufted Filament Configuration. Longer trim length provides increased aggression, greater comformability and longer product life. . . .

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.