#4 Round Sash Firm, Gray China Bristle, Paint Brush, Foam Handle
Mfr # 40119
Zoro # G3572838
product price: $6.39
/eaSold in multiples of 12 for $76.68
Key Features
Brush Style
Round Sash
Brush Size
#4
Basic Bristle Material
Natural
Bristle Material
Gray China
Basic Handle Material
Foam Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40119
Zoro #
G3572838
UPC #
123824011912
Country of Origin
China
Dimensions
Brush Size
#4
Brush Thickness
11/16 in
Details
Item
Paint Brush
Brush Style
Round Sash
Basic Bristle Material
Natural
Bristle Material
Gray China
Basic Handle Material
Foam Handle
Handle Material
Foam
Bristle Stiffness
Firm
Basic Coating Type
All Paints and Coatings
Description
Paint Brush, Brush Style Oval Sash, Brush Size #4, Bristle Stiffness Firm, Basic Handle Material Plastic, Handle Material Plastic Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.