4" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8"

  • Mfr # 8034

  • Zoro # G300712006


product price:  $26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

Max. RPM
20000
Trim Length
7/8 in
Wire Dia.
0.012 in
Application
Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication
Works With
Bench/Pedestal Grinder; Die Grinder; Right Angle Die Grinder; Straight Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8034
Zoro #
G300712006
UPC #
12382080341
Country of Origin
United States

Dimensions

Trim Length
7/8 in
Wire Dia.
0.012 in
Overall Length
4 in
Face Width
1/2 in
Height
0.75 in
Width
4 in

Details

Max. RPM
20000
Application
Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication
Works With
Bench/Pedestal Grinder; Die Grinder; Right Angle Die Grinder; Straight Grinder
Fill Material
Steel
Material Application
Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel

Description

Weiler 4" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 7/16 in T of face plate. Tool: bench grinder, pedestal grinder and straight grinder. Provide heavy-duty brushing action with some flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.