
4" Stem-Mounted Concave Crimped Wire Wheel .008" Steel Fill 1/4" Stem
Mfr # 17922
Zoro # G4801592
product price: $22.19
/eaSold in multiples of 10 for $221.90
Key Features
Max. RPM
20000
Abrasive Material
Steel
Brush Dia.
4"
Fill Material
Steel
Bristle Type
Crimped Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17922
Zoro #
G4801592
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
4"
Face Width
9/16 in
Wire Dia.
0.008"
Bristle Diameter
0.008 in
Details
Max. RPM
20000
Abrasive Material
Steel
Item
Stem
Fill Material
Steel
Bristle Type
Crimped Wire
For Use With
Air and Electric Die Grinder, Drill
Operating Speed - Maximum
20,000 RPM
Compatible Tool Type
Die Grinder, Drill Press
Description
Stem, Bristle Type Crimped Wire, Brush Dia. 4 in, Grit Not Applicable, Face Width 9/16 in, Bristle Diameter 0.008 in, Compatible Tool Type Die Grinder, Drill Press, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.