Zoro Homepage

4" Tiger Disc Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"

  • Mfr # 50595

  • Zoro # G200942244


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Overall Diameter
4 in
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
15,000 RPM
Color
Blue
Application
Grinding and Finishing in One Step
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50595
Zoro #
G200942244
UPC #
12382505950
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Height
0.5 in
Connector Size
5/8

Details

Abrasive Material
Zirconia Alumina
Grit
80
Maximum Operating Speed
15,000 RPM
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
Material Application
Steel; Stainless Steel
Performance Level
High-Performance

Description

Maximum Aggression and Long Life. Smooth grinding action. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.