Zoro Homepage

4" Tiger Disc Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"

  • Mfr # 50694

  • Zoro # G500942494


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Overall Diameter
4 in
Abrasive Material
Zirconia Alumina
Grit
60
Maximum Operating Speed
15,000 RPM
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50694
Zoro #
G500942494
UPC #
12382506940
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Height
0.5 in

Details

Abrasive Material
Zirconia Alumina
Grit
60
Maximum Operating Speed
15,000 RPM
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding and Finishing in One Step
Performance Level
High-Performance
Material Application
Steel; Stainless Steel

Description

Maximum Aggression and Long Life. Smooth grinding action. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.