Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Varnish Brush, Poly/Nylon Fill, 3" Trim Length, Red Foam Handle

  • Mfr # 40106

  • Zoro # G500715869


product price: $22.19
/ea
Sold in multiples of 6 for $133.14

Key Features

Brush Style
Varnish Brush
Brush Size
3"
Bristle Material
Polystyrene/ Nylon
Brush Thickness
1 in
Brush Length
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40106
Zoro #
G500715869
UPC #
12382401061
Country of Origin
United States

Dimensions

Brush Size
3"
Brush Thickness
1 in
Brush Length
10.6 in
Trim Length
3 in
Brush Width
4.5 in

Details

Brush Style
Varnish Brush
Bristle Material
Polystyrene/ Nylon
Application
Facility Maintenance

Description

Smooth paint flow. 7/8 in thickness. 3 in trim length. Comfortable Foam Grip Handle. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.