Zoro Homepage

5-1/4" Whisk Broom, Bassine Fill

  • Mfr # 44103

  • Zoro # G800711639


product price: $6.89
/ea
Sold in multiples of 12 for $82.68

Key Features

Bristle Length
5-1/4 in
Bristle Material
Bassine
Height
1.2 in
Broom Handle Length
10.3 in
Width
3.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44103
Zoro #
G800711639
UPC #
12382441036
Country of Origin
United States

Dimensions

Bristle Length
5-1/4 in
Height
1.2 in
Broom Handle Length
10.3 in
Width
3.65 in
Block Width
3.65 in

Details

Bristle Material
Bassine
Item
Whisk Broom
For Surface Texture
Facility Maintenance

Description

Fast and Efficient Clean-Up. . . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.