5" Filler Pass Weld Cleaning Brush .023" SS Wire Fill 5/8"-11 UNC Nut
Mfr # 09866
Zoro # G9494572
product price: $41.39
/eaKey Features
Mounting Type
Threaded Arbor
Max. RPM
12500
Arbor Hole Size
5/8"-11
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09866
Zoro #
G9494572
UPC #
012382098667
Country of Origin
United States
Dimensions
Arbor Hole Size
5/8"-11
Abrasive Shank Size
No Shank
Bristle Trim Length
7/8 in
Brush Dia.
5"
Face Width
1/2 in
Trim Length
7/8"
Wire Dia.
0.023"
Bristle Length
7/8 in
Bristle Diameter
0.023 in
Details
Mounting Type
Threaded Arbor
Max. RPM
12500
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
Bristle Type
Stringer Bead Twist Knot Wire
Arbor Hole
5/8"
Item
Wire Wheel Brush
Fill Material
Stainless Steel
For Use With
Portable Grinder
Operating Speed - Maximum
12,500 RPM
Primary Material Application
Carbon Steel
Compatible Tool Type
Angle Grinder
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.023 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.