Zoro Homepage

5 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 58217

  • Zoro # G900942490


product price: $3.69
/ea
Sold in multiples of 25 for $92.25

Key Features

Abrasive Material
Aluminum Oxide
Grade
T
Application
Cutting & Grinding with one wheel, Notching, Weld blending
Color
Black
Wheel Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58217
Zoro #
G900942490
UPC #
012382582173
Country of Origin
United States

Dimensions

Overall Diameter
5 inch
Connector Size
7/8

Details

Abrasive Material
Aluminum Oxide
Grade
T
Application
Cutting & Grinding with one wheel, Notching, Weld blending
Color
Black
Wheel Type
Type 27
Grit
30

Description

Tiger Aluminum 5 inch type 27 combo wheels are specifically designed for high performance cutting and grinding and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. Open arbor offers a cost-effective mounting option when using adapting nuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.