Zoro Homepage

5 in. X .045 in. Type 27 Thin Cutting Wheel- A60S- .88 in. A.H.

  • Mfr # 804-56392

  • Zoro # G715774699


product price: $58.69
/ea

Key Features

Maximum Operating Speed
10,200 RPM
Abrasive Material
Metal
Overall Diameter
5 in.
Overall Thickness
0.45 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-56392
Zoro #
G715774699
UPC #
12382563929
Country of Origin
China

Dimensions

Overall Diameter
5 in.
Overall Thickness
0.45 in

Details

Maximum Operating Speed
10,200 RPM
Abrasive Material
Metal
Item
Cutting Wheel
Grit
60

Description

Cuts fast thin cut line to minimize waste

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.