Zoro Homepage

5" Root Pass Weld Cleaning Brush .020 SS Wire 5/8"-11 UNC NUT Vend

  • Mfr # 08806V

  • Zoro # G9594146


product price: $39.25
/ea
Sold in multiples of 5 for $196.25

Key Features

Mounting Type
Threaded Arbor
Max. RPM
12500
Arbor Hole Size
5/8"-11
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08806V
Zoro #
G9594146
UPC #
012382087661
Country of Origin
United States

Dimensions

Arbor Hole Size
5/8"-11
Abrasive Shank Size
No Shank
Bristle Trim Length
7/8 in
Brush Dia.
5"
Face Width
3/16 in
Trim Length
7/8"
Wire Dia.
0.020"
Bristle Diameter
0.02 in
Bristle Length
7/8 in

Details

Mounting Type
Threaded Arbor
Max. RPM
12500
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
Item
Wire Wheel Brush
Arbor Hole
5/8"
Bristle Type
Stringer Bead Twist Knot Wire
Fill Material
Carbon Steel
Operating Speed - Maximum
12,500 RPM
Primary Material Application
Carbon Steel
Compatible Tool Type
Angle Grinder

Description

Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.