
5 Tiger Aluminum RFD 24 Grit 5/8-11 UNC
Mfr # 60610
Zoro # G300942656
product price: $1.65
/eaSold in multiples of 25 for $41.25
Key Features
Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Max. RPM
12000
Color
Brown
For Use With
Right Angle Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60610
Zoro #
G300942656
UPC #
12382606107
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Thickness
0.33 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Max. RPM
12000
Color
Brown
For Use With
Right Angle Grinder
Application
Grinding Applications, Ship Building, Tank & Pressure Vessel, Ornamental Fabrication, Finish Grinding, Blending
Material Application
Aluminum
Description
Weiler Tiger aluminum 5 inch resin fiber discs are specifically designed for high performance on aluminum and other non-ferrous metals. Top coat grinds cool and eliminates loading, which results in higher cut rates, long life and superior finish. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Specially Formulated for Superior Grinding Performance on Aluminum. Resist Loading, Ensure Higher Cut Rates, Prolong Disc Life and Achieve Superior Finish. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.