
5 Tiger Angled (Radial) Ceramic Flap Disc 60C 5/8-11 Nut
Mfr # 51322
Zoro # G200942060
product price: $12.69
/eaSold in multiples of 10 for $126.90
Key Features
Overall Diameter
5 in
Abrasive Material
Ceramic
Grit
60
Maximum Operating Speed
12,000 RPM
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51322
Zoro #
G200942060
UPC #
12382513221
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Height
0.9 in
Details
Abrasive Material
Ceramic
Grit
60
Maximum Operating Speed
12,000 RPM
Color
Red
For Use With
Right Angle Grinder
Application
Grinding and Finishing in One Step
Performance Level
High-Performance
Material Application
Stainless Steel; Aluminum
Description
90 Degree Flap Design Ideal for Grinding Fillet Welds. Flaps wrap around the edge of the disc optimizing flap to metal contact. Provides exceptional feel and control while grinding. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.