Zoro Homepage

5 Tiger Angled (Radial) Zirc Flap Disc 60Z 7/8 Arbor Hole

  • Mfr # 51307

  • Zoro # G100942696


product price: $8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Abrasive Material
Zirconia
Grit
60
Color
Blue
For Use With
Right Angle Grinder
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51307
Zoro #
G100942696
UPC #
012382513078
Country of Origin
United States

Dimensions

Height
0.9 in

Details

Abrasive Material
Zirconia
Grit
60
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding and Finishing in One Step
Material Application
Steel; Stainless Steel

Description

90 Degree Flap Design Ideal for Grinding Fillet Welds. Flaps wrap around the edge of the disc optimizing flap to metal contact. Provides exceptional feel and control while grinding. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.