
5" Tiger Flap Disc, Conical (TY29), Backing, 60Z, 7/8"
Mfr # 50011
Zoro # G300942496
product price: $8.59
/eaSold in multiples of 10 for $85.90
Key Features
Overall Diameter
5 in
Abrasive Material
Zirconia Alumina
Grit
60
Maximum Operating Speed
12,000 RPM
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50011
Zoro #
G300942496
UPC #
12382500115
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Height
0.6 in
Connector Size
7/8
Details
Abrasive Material
Zirconia Alumina
Grit
60
Maximum Operating Speed
12,000 RPM
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
Material Application
Steel; Stainless Steel
Performance Level
High-Performance
Description
Composite Backing That Can Be Trimmed, Exposing More Abrasive Material. Non-marking backing will not damage the work piece resulting in less rework and scrap. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.