
5" Tiger Paw Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC
Mfr # 51133
Zoro # G700942386
product price: $9.20
/eaSold in multiples of 10 for $92.00
Key Features
Overall Diameter
5 in
Abrasive Material
Zirconia Alumina
Grit
60
Maximum Operating Speed
12,000 RPM
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51133
Zoro #
G700942386
UPC #
12382511333
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Height
1 in
Details
Abrasive Material
Zirconia Alumina
Grit
60
Maximum Operating Speed
12,000 RPM
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding and Finishing in One Step
Performance Level
High-Performance
Material Application
Steel; Stainless Steel
Description
High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.