Zoro Homepage

5" Tiger X Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC

  • Mfr # 51213

  • Zoro # G900942643


product price: $9.35
/ea
Sold in multiples of 10 for $93.50

Key Features

Overall Diameter
5 in
Abrasive Material
Zirconia Alumina; Ceramic
Maximum Operating Speed
12,000 RPM
Color
Blue
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51213
Zoro #
G900942643
UPC #
12382512132
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Height
1 in

Details

Abrasive Material
Zirconia Alumina; Ceramic
Grit
60
Maximum Operating Speed
12,000 RPM
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
Material Application
Steel; Stainless Steel
Performance Level
Max Performance

Description

X3 Technology grain anchoring system, dual flap design and engineered backing. Maximize productivity and minimize operating costs. Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.