
5" Tiger X Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC
Mfr # 51214
Zoro # G100942092
product price: $10.85
/eaSold in multiples of 10 for $108.50
Key Features
Abrasive Material
Zirconia, Ceramic
Grit
80
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding and Finishing in One Step
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51214
Zoro #
G100942092
UPC #
12382512149
Country of Origin
United States
Dimensions
Height
1 in
Details
Abrasive Material
Zirconia, Ceramic
Grit
80
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding and Finishing in One Step
Material Application
Steel; Stainless Steel
Description
X3 Technology grain anchoring system, dual flap design and engineered backing. Maximize productivity and minimize operating costs. Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.