Zoro Homepage

5 Wolverine AO RFD 80AO Grit 5/8-11 UNC

  • Mfr # 61507

  • Zoro # G800942347


product price: $1.29
/ea
Sold in multiples of 25 for $32.25

Key Features

Disc Diameter
5 in
Abrasive Material
Aluminum Oxide
Max. RPM
12000
Color
Brown
Thickness
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61507
Zoro #
G800942347
UPC #
12382615079
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Thickness
0.33 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Grit
80
Max. RPM
12000
Color
Brown
For Use With
Right Angle Grinder
Application
Grinding Applications, Ship Building, Tank & Pressure Vessel, Ornamental Fabrication, Finish Grinding, Blending
Material Application
Steel

Description

Weiler Wolverine premium aluminum oxide 5 inch resin fiber discs provide an even, sharp, clean cut rate and consistent performance at a great value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. For use on right angle grinders. Even, clean cut-rate. Consistent Performance. Excellent Value.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.