Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Wolverine Zirc RFD 100Z Grit 5/8-11 UNC

  • Mfr # 62067

  • Zoro # G300942526


product price: $1.29
/ea
Sold in multiples of 25 for $32.25

Key Features

Disc Diameter
5 in
Abrasive Material
Zirconia, Aluminum Oxide
Max. RPM
12000
Color
Blue
Application
Grinding Applications, Ship Building, Tank & Pressure Vessel, Ornamental Fabrication, Finish Grinding, Blending
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62067
Zoro #
G300942526
UPC #
12382620677
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Thickness
0.33 in

Details

Abrasive Material
Zirconia, Aluminum Oxide
Abrasive Grit
100
Max. RPM
12000
Color
Blue
Application
Grinding Applications, Ship Building, Tank & Pressure Vessel, Ornamental Fabrication, Finish Grinding, Blending
For Use With
Right Angle Grinder
Material Application
Steel

Description

Weiler Wolverine zirconia alumina 5 inch resin fiber discs provide a sustained high cut-rate at exceptional value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. Sustained high cut-rate at exceptional value. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.