
5 Wolverine Zirc RFD 36Z Grit 7/8 Arbor Hole
Mfr # 62013
Zoro # G300942762
product price: $0.98
/eaSold in multiples of 25 for $24.50
Key Features
Disc Diameter
5 in
Abrasive Material
Zirconia, Aluminum Oxide
Max. RPM
12000
Color
Blue
Application
Grinding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62013
Zoro #
G300942762
UPC #
12382620134
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Thickness
0.09 in
Details
Abrasive Material
Zirconia, Aluminum Oxide
Abrasive Grit
36
Max. RPM
12000
Color
Blue
Application
Grinding
For Use With
Right Angle Grinder
Material Application
Steel
Description
Weiler Wolverine zirconia alumina 5 inch resin fiber discs provide a sustained high cut-rate at exceptional value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. Sustained high cut-rate at exceptional value. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.