Zoro Homepage

5 Wolverine Zirc RFD 60Z Grit 7/8 Arbor Hole

  • Mfr # 62015

  • Zoro # G000942741


product price: $1.25
/ea
Sold in multiples of 25 for $31.25

Key Features

Disc Diameter
5 in
Abrasive Material
Zirconia, Aluminum Oxide
Max. RPM
12000
Color
Blue
For Use With
Right Angle Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62015
Zoro #
G000942741
UPC #
12382620158
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Thickness
0.09 in

Details

Abrasive Material
Zirconia, Aluminum Oxide
Abrasive Grit
60
Max. RPM
12000
Color
Blue
For Use With
Right Angle Grinder
Application
Grinding
Material Application
Steel

Description

Weiler Wolverine zirconia alumina 5 inch resin fiber discs provide a sustained high cut-rate at exceptional value for everyday, general purpose use on steel. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for Blending, Finishing and Surface Preperation. Sustained high cut-rate at exceptional value. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.