Zoro Homepage

5/16" Miniature End Brush, Stiff Hair Fill, 1/8" Stem

  • Mfr # 26121

  • Zoro # G800711684


product price: $3.65
/ea
Sold in multiples of 144 for $525.60

Key Features

Abrasive Material
Horsehair
Brush Dia.
0.6 in
Overall Length
2.35 in
Max. RPM
22,000 RPM
Primary Material Application
Cleaning, Deburring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26121
Zoro #
G800711684
UPC #
12382261214
Country of Origin
United States

Dimensions

Brush Dia.
0.6 in
Overall Length
2.35 in
Height
0.55 in
Bristle Length
9/16 in

Details

Abrasive Material
Horsehair
Max. RPM
22,000 RPM
Primary Material Application
Cleaning, Deburring

Description

Weiler 5/16" Miniature Stiff Hair End Brush contains natural hair fill for scratch-free cleaning of small parts or for buffing and polishing features such as slots and groves using abrasive compounds. 1/8" stem for use on flexible shaft tool and high speed pencil grinders. Natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds. . . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.