
5/16" Miniature Wire End Brush, .005" Steel Fill, 1/8" Stem
Mfr # 26113
Zoro # G300711764
product price: $6.99
/eaSold in multiples of 144 for $1,006.56
Key Features
Bristle Type
Crimped
Brush Dia.
0.4 in
Overall Length
2.3 in
Max. RPM
22,000 RPM
Primary Material Application
Manufacturing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26113
Zoro #
G300711764
UPC #
12382261139
Country of Origin
United States
Dimensions
Brush Dia.
0.4 in
Overall Length
2.3 in
Height
0.4 in
Details
Bristle Type
Crimped
Max. RPM
22,000 RPM
Primary Material Application
Manufacturing
Description
Weiler 5/16" Miniature Wire End Brush contains fine crimped wire fill for light-duty cleaning and deburring very small recessed areas or ID's. 1/8"a stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty or deburring in very small recessed areas or ID's. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.