5/16" Power Tube Brush, .003" Steel Wire Fill, 9/16" Brush Length

  • Mfr # 21004

  • Zoro # G400712180


product price:  $4.15
/ea
Sold in multiples of 10 for $41.50

Key Features

Overall Length
2.13 in
Fill Material
Steel
Max. RPM
2000
Width
0.31 in
Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21004
Zoro #
G400712180
UPC #
12382210045
Country of Origin
United States

Dimensions

Overall Length
2.13 in
Wire Dia.
0.003 in
Width
0.31 in
Height
0.2 in

Details

Fill Material
Steel
Max. RPM
2000
Material Application
Steel

Description

Weiler 5/16" Burrite Power Tube Brush is Ideal for cleaning and deburring internal threads on steel parts. 3/32" stem diameter for use on CNC, drills and drill presses. Features a single continuous length of stainless steel stem wire filled with a tuft of crimped wire to provide aggressive flat side action. Single continuous length of stainless steel stem wire. Filled with a tuft of crimped wire to provide an aggressive flat side action. Ideal for cleaning and deburring internal threads. . .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.