Zoro Homepage

5/8" Miniature Wire Cup Brush, .003" Brass Fill, 1/8" Stem

  • Mfr # 26072

  • Zoro # G400712449


product price: $4.29
/ea
Sold in multiples of 144 for $617.76

Key Features

Max RPM.
37000
Trim Length
1/4 in
Fill Material
Brass
Overall Length
1.95 in
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26072
Zoro #
G400712449
UPC #
12382260729
Country of Origin
United States

Dimensions

Trim Length
1/4 in
Wire Dia.
0.003 in
Overall Length
1.95 in
Width
0.6 in
Height
0.6 in

Details

Max RPM.
37000
Fill Material
Brass
Application
Manufacturing
Material Application
Steel

Description

Weiler 5/8" Miniature Wire Cup Brush contains fine crimped wire fill for light-duty cleaning and deburring in confined areas. 1/8"a stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty cleaning or deburring in confined areas. Suitable for use with flexible shaft tool and high speed pencil grinder. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.