Zoro Homepage

5/8" Miniature Wire Wheel, .005" Stainless Steel Fill, 1/8" Stem

  • Mfr # 99554

  • Zoro # G500712387


product price: $5.85
/ea
Sold in multiples of 144 for $842.40

Key Features

Max. RPM
37000
Overall Length
1.65 in
Fill Material
Stainless Steel
Trim Length
1/8 in
Wire Dia.
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99554
Zoro #
G500712387
UPC #
123829955464
Country of Origin
United States

Dimensions

Overall Length
1.65 in
Trim Length
1/8 in
Wire Dia.
0.005 in
Width
0.55 in
Height
0.6 in

Details

Max. RPM
37000
Fill Material
Stainless Steel
Application
Manufacturing
Material Application
Stainless Steel

Description

Weiler 5/8" Miniature Wire Wheel Brush contains fine crimped wire fill for light-duty cleaning and deburring. 1/8" stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty cleaning and deburring. . . . .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.