Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Polyflex Encapsulated Brush, .0104" Steel Wire Fill, 2" Brush Len

  • Mfr # 35822

  • Zoro # G900711805


product price: $33.15
/ea
Sold in multiples of 10 for $331.50

Key Features

Overall Length
5.4 in
Wire Dia.
0.01 in
Fill Material
Steel
Height
0.65 in
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35822
Zoro #
G900711805
UPC #
12382358228
Country of Origin
United States

Dimensions

Overall Length
5.4 in
Wire Dia.
0.01 in
Height
0.65 in
Width
0.6 in

Details

Fill Material
Steel
Max. RPM
2000
Material Application
Steel

Description

Weiler 5/8" Polyflex Encapsulated Power Tube Brush features a burgundy elastomer that gradually wears exposing consistent short trim for maximum aggression and long life. Ideal for applications that require maximum aggression but no flexibility in the brushing action. 7/32" stem diameter for use on CNC, drills and drill presses. Burgundy elastomer gradually wears exposing consistent short trim for maximum aggression and long life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.