Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Crimped Filament Nylox Wheel .022/120SC Fill 2" Arbor Hole

  • Mfr # 83011

  • Zoro # G3227230


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Max. RPM
4000
Abrasive Material
Silicon Carbide
Grit
120
Wire Dia.
0.022 in
Face Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83011
Zoro #
G3227230
UPC #
123828301132
Country of Origin
United States

Dimensions

Wire Dia.
0.022 in
Face Width
1 in
Trim Length
1-1/4 in

Details

Max. RPM
4000
Abrasive Material
Silicon Carbide
Grit
120
Application
Deburing, Surface Prep, Finish & Cleaning
Fill Material
Abrasive Nylon

Description

Combine the high density and superior filament retention of composite hub wheels with the dimensional stability and shock resistance of metal hub construction. Higher fill density compared to traditional metal hub construction brushes. 7/16 in thick at face plate. 120 grit. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.