Zoro Homepage

6" Crimped Filament Nylox Wheel .035/180SC Fill 2" Arbor Hole

  • Mfr # 83030

  • Zoro # G3227002


product price: $66.85
/ea

Key Features

Max. RPM
4000
Grit
180
Application
Aerospace
Trim Length
1-1/4 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83030
Zoro #
G3227002
UPC #
12382830304
Country of Origin
United States

Dimensions

Trim Length
1-1/4 in
Overall Length
6 in
Face Width
1 in
Wire Dia.
0.035 in
Height
1.1 in
Width
6 in

Details

Max. RPM
4000
Grit
180
Application
Aerospace
Fill Material
Abrasive Nylon
Grain Type
Silicon Carbide
Performance Level
High-Performance

Description

Combine the High Density and Superior Filament Retention of Composite Hub Wheels with the Dimensional Stability and Shock Resistance of metal Hub Construciton. Higher fill density compared to traditional metal hub construction brushes. . . .

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.