Zoro Homepage

6" Crimped Filament Nylox Wheel .040/80SC Fill 2" Arbor Hole

  • Mfr # 83050

  • Zoro # G3230828


product price: $68.65
/ea

Key Features

Max. RPM
4000
Grit
80
Wire Dia.
0.040 in
Trim Length
1-1/4 in
Fill Material
Abrasive Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83050
Zoro #
G3230828
UPC #
12382830502
Country of Origin
United States

Dimensions

Wire Dia.
0.040 in
Trim Length
1-1/4 in
Face Width
1 in
Overall Length
5.9 in
Width
5.95 in
Height
1.2 in

Details

Max. RPM
4000
Grit
80
Fill Material
Abrasive Nylon
Application
Aerospace; Deburing, Surface Prep, Finish & Cleaning
Grain Type
Silicon Carbide

Description

Combine the High Density and Superior Filament Retention of Composite Hub Wheels with the Dimensional Stability and Shock Resistance of metal Hub Construciton. Higher fill density compared to traditional metal hub construction brushes. . . .

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.