Zoro Homepage

6" Medium Face Crimped , .0118" Stainless Steel Fill, 2" Arbor Hole

  • Mfr # 6450

  • Zoro # G3224598


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Max. RPM
6000
Trim Length
1-1/8 in
Works With
Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder
Wire Dia.
0.012 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6450
Zoro #
G3224598
UPC #
12382064501
Country of Origin
United States

Dimensions

Trim Length
1-1/8 in
Wire Dia.
0.012 in
Overall Length
6 in
Face Width
1 in
Width
6 in
Height
1.4 in

Details

Max. RPM
6000
Works With
Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder
Application
Cleaning; Deburring; Manufacturing; Facility Maintenance; Aerospace; Automotive; Food & Pharma
Fill Material
Stainless Steel
Material Application
Stainless Steel; Stainless Steel; Aluminum; Brass; Bronze; Copper; High-Nickel Alloys; Inconel; Pewter; Platinum; Titanium

Description

Weiler 6" Medium Face Crimped Wire Wheel provide a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on stainless steel, aluminum, brass, bronze, copper, high-nickel alloys, inconel, pewter, platinum and titanium parts. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire. 2" arbor hole for use on CNC/milling/automatic machine, bench/pedestal and straight grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Feature a wider face width to cover more area. Greater fill density and more aggressive brushing action. 15/16 in T of face plate. .

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.