Zoro Homepage

6" Medium Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole

  • Mfr # 6070

  • Zoro # G3232027


product price: $42.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6070
Zoro #
G3232027
UPC #
12382060701
Country of Origin
United States

Description

Weiler 6" Medium Face Crimped Wire Wheel provide a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel, armored steel, cast iron, ductile iron and tool steel parts. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire. 2" arbor hole for use on CNC/milling/automatic machine, bench/pedestal and straight grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 15/16 in T of face plate. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.