Zoro Homepage

6" Narrow Face Wheel, .005" Brass Fill, 5/8"-1/2" Arbor Hole

  • Mfr # 1415

  • Zoro # G100712367


product price: $87.99
/ea
Sold in multiples of 2 for $175.98
Free Shipping & Returns

Key Features

Max. RPM
6000
Wire Dia.
0.005 in
Face Width
1/2 in
Application
Cleaning; Deburring; Manufacturing; Facility Maintenance; Food & Pharma; Automotive
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415
Zoro #
G100712367
UPC #
12382014155
Country of Origin
United States

Dimensions

Wire Dia.
0.005 in
Face Width
1/2 in
Overall Length
6 in
Trim Length
1-7/16 in
Width
6 in
Height
1.3 in

Details

Max. RPM
6000
Application
Cleaning; Deburring; Manufacturing; Facility Maintenance; Food & Pharma; Automotive
Works With
Bench/Pedestal Grinder; CNC/Milling/Automatic Machine
Fill Material
Brass
Material Application
Brass; Aluminum; Bronze; Copper; High-Nickel Alloys; Inconel; Pewter; Platinum; Silver; Stainless Steel; Titanium; Tool Steel; Rubber

Description

Weiler 6" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 5/8"-1/2" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Provides a Flexible Brushing Action and Consistent Performance for Demanding Light Duty Cleaning and Deburring Applications. . . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.