Shop WEILER
See all product information
Create Account
6" Narrow Face Wheel, .0118" Steel Fill, 5/8"-1/2" Arbor Hole
- Mfr # 1065
- Zoro # G900711607
product price:Â
$
25.95
/ea
Sold in multiples of 10 for
$259.50
Key Features
Max. RPM
6000
Abrasive Material
Steel
Fill Material
Steel
Face Width
3/4 in
Wire Dia.
0.012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1065
- Zoro #
- G900711607
- UPC #
- 12382010652
- Country of Origin
- United States
Dimensions
- Face Width
- 3/4 in
- Wire Dia.
- 0.012 in
- Trim Length
- 1-7/16 in
Details
- Max. RPM
- 6000
- Abrasive Material
- Steel
- Fill Material
- Steel
- Works With
- Bench/Pedestal Grinder, CNC/Milling/Automatic Machine, Straight Grinder
- Application
- Narrow Face 6000 RPM .0118 Steel Crimped 6 in. x 3/4 in. Wire Wheel - 1065 , Flexible brushing action Can be mounted in multiples Consistent performance.
- Material Application
- Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel
Description
Weiler 6" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 5/8"-1/2" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. 7/16 in T at face plate. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.