
6" Narrow Face Wheel, Short Trim, .0118" Steel Fill, 5/8"-1/2"
Mfr # 1115
Zoro # G400711886
product price: $24.25
/ea
Sold in multiples of 10 for $242.50
Key Features
Max. RPM
6000
Face Width
1/2 in
Wire Dia.
0.012 in
Works With
Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder
Fill Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1115
Zoro #
G400711886
UPC #
12382011154
Country of Origin
United States
Dimensions
Face Width
1/2 in
Wire Dia.
0.012 in
Trim Length
1-1/16 in
Overall Length
6 in
Width
6 in
Height
0.9 in
Details
Max. RPM
6000
Works With
Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder
Fill Material
Steel
Application
Cleaning; Deburring; Manufacturing; Facility Maintenance
Material Application
Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel
Description
Weiler 6" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 5/8"-1/2" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Feature a shorter trim length, narrower face width and the same durable construction as other Weiler crimped wire wheels. Designed specifically for use on small bench grinders for reduced flaring and long life in a broad range of applications. 7/16 in T of face plate. Tool: bench grinder and pedestal grinder. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.