6" Narrow Face Wheel, Short Trim, .014" Steel Fill, 5/8"-1/2"

  • Mfr # 1125

  • Zoro # G400711930


product price: $26.69
/ea
Sold in multiples of 10 for $266.90

Key Features

Max. RPM
6000
Fill Material
Steel
Wire Dia.
0.014 in
Application
Cleaning; Deburring; Manufacturing; Facility Maintenance
Face Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125
Zoro #
G400711930
UPC #
12382011253
Country of Origin
United States

Dimensions

Wire Dia.
0.014 in
Face Width
1/2 in
Overall Length
6 in
Trim Length
1-1/16 in
Height
0.9 in
Width
6 in

Details

Max. RPM
6000
Fill Material
Steel
Application
Cleaning; Deburring; Manufacturing; Facility Maintenance
Works With
Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder
Material Application
Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel

Description

Weiler 6" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 5/8"-1/2" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Feature a shorter trim length, narrower face width and the same durable construction as other Weiler crimped wire wheels. Designed specifically for use on small bench grinders for reduced flaring and long life in a broad range of applications. 7/16 in T of face plate. Tool: bench grinder and pedestal grinder. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.