Zoro Homepage

6" Nylox Cup Brush .040/80SC Crimped Fill 5/8"-11 UNC Nut

  • Mfr # 14506

  • Zoro # G3228676


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Abrasive Grit
80
Wire Dia.
0.040 in
Bristle Trim Length
1-1/4 in
Max. RPM
6600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14506
Zoro #
G3228676
UPC #
12382145064
Country of Origin
United States

Dimensions

Wire Dia.
0.040 in
Bristle Trim Length
1-1/4 in
Height
2.9 in
Length
5.8 in
Width
5.8 in

Details

Abrasive Material
Silicon Carbide
Abrasive Grit
80
Max. RPM
6600
Fill Material
Abrasive Nylon
Application
Aerospace

Description

Ideal for deburring and finishing in light duty applications. Can be used in dedicated machines in automated processes or on low speed/high torque handheld tools for manual applications. Suitable for right angle grinder tool usage. . .

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.