Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Standard Twist Knot Wire Wheel, .016" Fill, 5/8"-11 UNC Nut

  • Mfr # 8346

  • Zoro # G100712404


product price: $92.10
/ea
Sold in multiples of 5 for $460.50
Free Shipping & Returns

Key Features

Max. RPM
9000
Face Width
1/2 in
Wire Dia.
0.016 in
Fill Material
Stainless Steel
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8346
Zoro #
G100712404
UPC #
12382083465
Country of Origin
United States

Dimensions

Face Width
1/2 in
Wire Dia.
0.016 in
Overall Length
6 in
Trim Length
1-3/8 in
Width
6 in
Height
0.9 in

Details

Max. RPM
9000
Fill Material
Stainless Steel
Material Application
Stainless Steel

Description

Weiler 6" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 5/8"-11 nut for use on right angle grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. Knot wire wheels with an arbor hole are intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.