
6" Standard Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-11 UNC Nut
Mfr # 8106
Zoro # G700712132
product price: $34.89
/ea
Sold in multiples of 5 for $174.45
Key Features
Max. RPM
9000
Works With
Bench/Pedestal Grinder; Die Grinder; Right Angle Die Grinder; Straight Grinder
Face Width
1/2 in
Wire Dia.
0.023 in
Fill Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8106
Zoro #
G700712132
UPC #
12382081065
Country of Origin
United States
Dimensions
Face Width
1/2 in
Wire Dia.
0.023 in
Trim Length
1-3/8 in
Overall Length
6 in
Height
1 in
Width
6 in
Details
Max. RPM
9000
Works With
Bench/Pedestal Grinder; Die Grinder; Right Angle Die Grinder; Straight Grinder
Fill Material
Steel
Application
Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication
Material Application
Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel
Description
Weiler 6" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications.5/8"-11 nut for use on right angle grinders. Provide heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.