Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 60Z, 5/8"-11 UNC

  • Mfr # 51180

  • Zoro # G600942592


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Overall Diameter
6 in
Application
Grinding and Finishing in One Step
Height
1.25 in
For Use With
Right Angle Grinder
Material Application
Steel; Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51180
Zoro #
G600942592
UPC #
12382511807
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Height
1.25 in

Details

Application
Grinding and Finishing in One Step
For Use With
Right Angle Grinder
Material Application
Steel; Stainless Steel

Description

Tiger Paw 6 inch conical flap discs are designed for demanding metalworking applications like edge grinding on steel and stainless steel. Tiger Paw leverages 100% zirconia alumina grain that holds up under high temperatures and extreme pressure delivering high performance on heavy duty applications.
The Type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. Designed for the user looking for aggressive stock removal. High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel. Contaminant-free (contains less than 0.1% Fe, S, Cl). Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.