Zoro Homepage

6" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 40Z, 5/8-11"

  • Mfr # 51241

  • Zoro # G100942580


product price: $12.75
/ea
Sold in multiples of 10 for $127.50

Key Features

Overall Diameter
6 in
Application
Fabrication | Metal Fabrication | Steel Construction | Shipbuilding
For Use With
Right Angle Grinder
Height
1.25 in
Performance Level
High-Performance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51241
Zoro #
G100942580
UPC #
12382512415
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Height
1.25 in

Details

Application
Fabrication | Metal Fabrication | Steel Construction | Shipbuilding
For Use With
Right Angle Grinder
Performance Level
High-Performance
Material Application
Steel; Stainless Steel

Description

Tiger X 6 inch conical flap discs are designed for aggressive grinding and long life when used on steel and stainless steel. Tiger X holds nothing back with its industry-first X3 technology that combines an advanced anchoring system, dual flap design and engineered backing. The combination delivers fast grinding AND long disc life for increased productivity.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder.
Tiger X flap disc raises the bar for those who are driven to get the job done right and done fast. Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue. Contaminant-free (contains less than 0.1% Fe, S, Cl). Combination of cotton and polycotton cloth backings provide consistent grinding without glazing. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.