6 x 0.045 in. Tiger Type 27 Cutting Wheel, INOX60S - 0.87 in. A.H, 25PK

  • Mfr # 804-58112

  • Zoro # G715774781


product price:  $118.99
/pk 25, $4.76/ea
Free Shipping & Returns

Key Features

Grit
60
Maximum Operating Speed
10,200 RPM
Overall Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-58112
Zoro #
G715774781
UPC #
12382581121
Country of Origin
China

Dimensions

Overall Diameter
6 in

Details

Grit
60
Maximum Operating Speed
10,200 RPM
Item
Cutting Wheel

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -Tiger type 27 cutting wheel -Pack of 25 Specifications - Grain: Inox - Item Diameter: 6 in. - Face Width: 0.045 in. - Arbor Hole: 0.87 in. - Grit: 60 - Max. RPM: 10200 - Weight: 12.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.