Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 x .045 x .875 in. Tiger Type 1 Thin Cutting Wheel, A60T, 25PK

  • Mfr # 804-57022

  • Zoro # G615774386


product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns

Key Features

Maximum Operating Speed
10,200 RPM
Overall Diameter
6 in
Overall Thickness
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-57022
Zoro #
G615774386
UPC #
12382570224
Country of Origin
China

Dimensions

Overall Diameter
6 in
Overall Thickness
0.45 in

Details

Maximum Operating Speed
10,200 RPM
Item
Cutting Wheel

Description

Features -Thin cutting wheels deliver accurate clean cuts -Strong resin bond delivers a long cutting life that keeps professionals on the job longer -Dual fiberglass reinforcement provides added strength for aggressive cutting -Smooth outer layer reduces friction which translates to an effortless cut and less kickback during operation -Pack of 25 Specifications - Diameter: 6 in. - Thickness: 0.045 in. - Arbor Hole Diameter: .875 in. - Grit Material: Premium Aluminum Oxide - Material: Steel Stainless Steel - Fastening Type : Round Hole - Maximum Rotational Speed: 10200 rpm - Weight: 12.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.