
6" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut
Mfr # 58230
Zoro # G900942735
product price: $7.25
/ea
Sold in multiples of 10 for $72.50
Key Features
Abrasive Material
Silicon carbide and aluminum oxide blend
Connector Size
5/8-11
Overall Thickness
1/4 IN
Wheel Type
Type 27
Grade
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58230
Zoro #
G900942735
UPC #
12382582302
Country of Origin
United States
Dimensions
Overall Diameter
6.0000 in
Connector Size
5/8-11
Overall Thickness
1/4 IN
Details
Grit
24
Abrasive Material
Silicon carbide and aluminum oxide blend
Wheel Type
Type 27
Grade
R
Description
Tiger Aluminum 6 inch type 27 grinding wheels are specifically designed for high performance grinding and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. The flat profile with depressed center allows for a wide range of grinding angles (0-45°) with a right angle grinder. Ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling and torch-cut softening. The 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box. Triple fiberglass reinforcement provides added strength for aggressive stock removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.