Zoro Homepage

6" x 1/4" TIGER AO Type 27 Grinding Wheel, A24R, 7/8" A.H.

  • Mfr # 57129

  • Zoro # G100942122


product price: $4.25
/ea
Sold in multiples of 10 for $42.50

Key Features

Grit
24
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Grade
A24R
Wheel Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57129
Zoro #
G100942122
UPC #
12382571290
Country of Origin
United States

Dimensions

Connector Size
7/8 in
Overall Diameter
6 in
Overall Thickness
1/4 in

Details

Grit
24
Abrasive Material
Aluminum Oxide
Grade
A24R
Wheel Type
Type 27

Description

Weiler Tiger aluminum oxide 6 inch type 27 grinding wheels deliver the right combination of performance and value when grinding steel and other metals. The flat profile of the wheel in combination with depressed center allows for a wide range of grinding angles (0-45). These 1/4 inch thick grinding wheels are ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling, and torch-cut softening with a right angle grinder.
This versatile grinding wheel leverages a strong bond that offers a long life solution for all your general purpose applications at an excellent total cost of use. Triple Fiberglass Reinforcement provides added grinding strength for aggressive stock removal. Type 27 Grinding Wheels are designed with fiberglass cut back from the edge to provide instant aggressive grinding on new wheels. Used with die grinder and right angle air die grinder. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.