Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 7/8" A.H.

  • Mfr # 58079

  • Zoro # G600942530


product price: $10.12
/ea
Sold in multiples of 10 for $101.20

Key Features

Overall Diameter
6 inch
Grit
24
Abrasive Material
zirconia alumina
Wheel Type
Type 27
Overall Thickness
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58079
Zoro #
G600942530
UPC #
12382580797
Country of Origin
United States

Dimensions

Overall Diameter
6 inch
Overall Thickness
1/4
Connector Size
7/8

Details

Grit
24
Abrasive Material
zirconia alumina
Wheel Type
Type 27

Description

Tiger Zirc 6 inch type 27 grinding wheels cut faster and last longer so you get proven productivity at an exceptional total cost. The self-sharpening zirconia alumina grains retain a high cut rate throughout the life of the wheel while a hard bond delivers long wheel life for heavy duty applications. The flat profile with depressed center allows for a wide range of grinding angles (0-45°). 1/4" wheel thickness is ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling and torch-cut softening with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Ceramic Infused grinding wheels deliver the fastest cutting with the least effort. Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box. Triple fiberglass reinforcement provides added strength for aggressive stock removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.